RS180-3 Tsubaki ANSI G7 connecting link (cotterpin)
Chain | ANSI G7 |
---|---|
Chain pitch | 57.15 mm |
Logistic Weight | 1287 g |
---|---|
Chain | ANSI G7 |
Chain pitch | 57.15 mm |
Weight | 1287 g |
Inner width min. | 35.72 mm |
Roller diameter | 35.71 mm |
Pin length | 216.9 mm |
Chain pin diameter | 17.46 mm |
Usually arrives within 14 working days