RS180-1 Tsubaki ANSI G7 one pitch offset link
Chain | 180OL |
---|---|
Chain pitch | 57.15 mm |
Logistic Weight | 849 g |
---|---|
Chain | 180OL |
Chain pitch | 57.15 mm |
Weight | 849 g |
Inner width min. | 35.72 mm |
Roller diameter | 35.71 mm |
Pin length | 80.6 mm |
Plate type | Round |
Usually arrives within 14 working days