STRAIGHT SIDED SPRING CLIP CONNECTING LINK C12B-1 BS 3/4 INCH SIMPLEX
Connective link
See technical informationReferences
Fenner:C12B1/CL1-FENNER
Rubix:406A0307
Manufacturer :028D0470


Technical specifications
| Chain | 12b-1 (bs 228 / iso 606 / din 8187) |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
Product details : STRAIGHT SIDED SPRING CLIP CONNECTING LINK C12B-1 BS 3/4 INCH SIMPLEX
Straight Sided Spring Clip Connecting Link C12B-1 BS 3/4 Inch Simplex
Technical specifications
Attributes
| Chain | 12b-1 (bs 228 / iso 606 / din 8187) |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 12.07 mm |
| Type | closing link with clip for roller chain 12b-1 |
Show UNSPSC/ECL@SS
£ 1.53 excl. VAT
/ Each
£ 1.84 incl. VAT
- Delivery usually within ( 2 ) days