References
Festo:NECU-L3G8-C1
Rubix:391A4047
Manufacturer :565712
EAN:4052568100094

Documents
Product details : FESTO 565712 TERMINAL STRIP
terminal strip NECU-L3G8-C1 Assembly Position=Any, Connection frequency=100, Operating voltage range DC=0 - 30 V, Surge strength=4 kV, Acceptable current load at 40°C=12 A
Technical specifications
Attributes
| Material | pa |
|---|---|
| Connection 1 | straight plug 8-pin |
| Profile | necu - terminal strip 8-pin |
| Connection 2 | spring-loaded terminal strip |
| Max. temperature | 85 °C |
Show UNSPSC/ECL@SS
£ 27.12 excl. VAT
/ Each
£ 32.54 incl. VAT
- Delivery usually within ( 2 ) days