References
SMC:M-5ALHU-2
Rubix:119A3322
Manufacturer :M-5ALHU-2
EAN:3618035942188

Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread (m) |
Documents
Product details : SMC M-5ALHU-2 FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Miniature fittings for use with TU miniature tubing
•Applicable tube material: polyurethane
•Applicable tube diameter: ø2/ ø1.2
•Available in 4 types: barb, barb elbow, barb one-touch, reducer
•Maximum operating pressure (at 20°C): 1MPa
Port Size: 5 (M5X0.8)
Model: ALHU (Barb Elbow M5)
•Applicable tube material: polyurethane
•Applicable tube diameter: ø2/ ø1.2
•Available in 4 types: barb, barb elbow, barb one-touch, reducer
•Maximum operating pressure (at 20°C): 1MPa
Port Size: 5 (M5X0.8)
Model: ALHU (Barb Elbow M5)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x14x7 mm |
|---|---|
| Logistic Weight | 4 g |
| Material | brass, nickel-plated |
| Connection 1 | external thread (m) |
| Connection 2 | 2 |
Show UNSPSC/ECL@SS
£ 6.34 excl. VAT
/ Each
£ 7.61 incl. VAT
- Delivery usually within ( 4 ) days