References
Festo:QST-3/8-12-20
Rubix:124A9050
Manufacturer :130801
EAN:4052568025229

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 130801 PUSH-IN T-FITTING QST-3/8-12-20
Push-in T-fitting QST-3/8-12-20 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,8 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=20
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x115x90 mm |
|---|---|
| Logistic Weight | 65,3 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 132.80 excl. VAT
/ 20 pieces
£ 159.36 incl. VAT
- Delivery usually within ( 2 ) days