Push-In T-Connector
Material | pbt (housing);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
---|---|
Connection 1 | 6 mm |
Material | pbt (housing);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
---|---|
Connection 1 | 6 mm |
Profile | npqe |
Connection 2 | 6 mm |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
In stock: Next day delivery