FESTO 133149 PUSH-IN Y-CONNECTOR


Push-in Y-Connector

References
festo:QSY-10H-8-B
rubix:391A5892
manufacturer :133149
ean:4052568030285
QSY-10H-8-B Push-in Y-connector
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 133149 PUSH-IN Y-CONNECTOR


Push-in Y-connector QSY-10H-8-B with push-in sleeve. Size=Standard, Nominal size=4,6 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight12,75 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
  • Usually arrives within 14 working days