References
IMI Norgren:C012A1218
Rubix:118A7477
Manufacturer :C012A1218


Technical specifications
| Material | body: pbt (composite material); seal: nbr (silicone-free); thread: nickel-plated brass |
|---|---|
| Connection 1 | plug-in ø 12 mm (tube) |
Product details : NORGREN C012A1218 12-0 STRAIGHT ADAPT HEX
Straight screw-in screw connection 12 - R 1/8 Pneufit C
Pneufit-C Straight adaptor internal hex Ø12mm x R1/8" C012A1218
Technical specifications
Attributes
| Material | body: pbt (composite material); seal: nbr (silicone-free); thread: nickel-plated brass |
|---|---|
| Connection 1 | plug-in ø 12 mm (tube) |
| Profile | straight (straight male fitting) |
| Connection 2 | r1/8 male (bspt tapered / iso r) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ Each
£ 5.04 incl. VAT
- Usually arrives within 14 working days