FESTO 132057 PUSH-IN L-FITTING QSL-G3/8-12-20
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSL-G3/8-12-20
Rubix:124A7610
Manufacturer :132057
EAN:4052568027094

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 132057 PUSH-IN L-FITTING QSL-G3/8-12-20
Push-in L-fitting QSL-G3/8-12-20 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=20
Technical specifications
Attributes
| Logistic Weight | 51,98 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 79.00 excl. VAT
/ 20 pieces
£ 94.80 incl. VAT
- In stock: Next day delivery