SMC 10-KGF04-01 CLEAN ROOM STAINLESS STEEL ONE-TOUCH FITTING
Connector
See technical informationSee documentsReferences
SMC:10-KGF04-01
Rubix:2599317

Technical specifications
| Material | 303 stainless steel, pbt (body);nbr (seal) |
|---|---|
| Connection 1 | 1/8 |
Documents
Product details : SMC 10-KGF04-01 CLEAN ROOM STAINLESS STEEL ONE-TOUCH FITTING
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Material | 303 stainless steel, pbt (body);nbr (seal) |
| Connection 1 | 1/8 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 15.71 excl. VAT
/ Each
£ 18.85 incl. VAT
- Delivery usually within ( 4 ) days