Blanking Plug
Material | chemically nickel-plated brass (housing, ring, nut);pei (guard ring, thrust ring);fpm (thread seal);high-alloy stainless steel (tubing clamp) |
---|---|
Connection 1 | 4 mm |
Logistic Weight | 2,68 g |
---|---|
Material | chemically nickel-plated brass (housing, ring, nut);pei (guard ring, thrust ring);fpm (thread seal);high-alloy stainless steel (tubing clamp) |
Connection 1 | 4 mm |
Profile | npqh |
Min. temperature | 0 °C |
Max. temperature | 150 °C |
Usually arrives within 14 working days