WAGO 51002097 773-102 PUSH WIRE CONNECTOR PACK 20 BLI (H)13.1 MM X (W)
Connector
See technical informationSee documentsReferences
Wago:51002097
Rubix:234A6676

Documents
Product details : WAGO 51002097 773-102 PUSH WIRE CONNECTOR PACK 20 BLI (H)13.1 MM X (W)
773-102 Push Wire Connector Pack 20 Bli (H)13.1 mm x (W)9.2 mm x (D)19.5 mm
Technical specifications
Attributes
| Type | connector |
|---|---|
| Model | 773 |
| Material | copper (connectable conductor);aluminium (connectable conductor) |
Show UNSPSC/ECL@SS
£ 4.50 excl. VAT
/ Each
£ 5.40 incl. VAT
- Delivery usually within ( 7 ) days