ENGEX ACCESSORIES 635010 CTS70 CRIMP-PAK COPPER TUBE SPLICES (L)44 MM
Copper Tube Terminals
See technical informationSee documentsReferences
Engex:635010
Rubix:234A5482

Documents
Product details : ENGEX ACCESSORIES 635010 CTS70 CRIMP-PAK COPPER TUBE SPLICES (L)44 MM
CTS70 Crimp-Pak Copper Tube Splices (L)44 mm
Technical specifications
Attributes
| Type | tube splice |
|---|---|
| Material | copper |
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
- Delivery usually within ( 3 ) days
