• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. PARWELD 691050 RE-USABLE LUG 50MM 400A

PARWELD 691050 RE-USABLE LUG 50MM 400A

Cable Lug

See technical informationSee documents

References

Parweld:691050
Rubix:092247
brand logo
brand logo

Technical specifications

Typecable lug
See all Specifications

Documents

Product details : PARWELD 691050 RE-USABLE LUG 50MM 400A


Technical specifications


Attributes
Typecable lug
Model691050
Show UNSPSC/ECL@SS
£ 2.31 excl. VAT
/ Each
£ 2.77 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

CEMBRE GF-M8 TERMINALS YELLOW 8MM RING (PK 100)TAMLEX MCT4 100MM STRAIGHT EDGE TRAY PRE GALVANISED (L)3 M X (W)100 MMMARLANVIL 940.02 102 X 156 X 100 PLASTIC ENCLOSURE (H)156 MM X (W)102NIGLON MLP6 2IN SHORT MALE BRASS BUSHGREENBROOK 1119 4G STRIP EXTENSION LEAD 2MTR WHITECABLOFIL SSL100PG 3M CABLE TRAY 100MM WIDE (L)3 M X (W)100 MM X (D)12ENGEX ACCESSORIES 613012 IPO663 M6X6.3MM INS TERM PUSH ON YELLOW PACKENGEX ACCESSORIES 630906 CT50M12 CRIMP-PAK COPPER TUBE TERMINAL (L)50ENGEX ACCESSORIES 612016 INS. TERM PUSH ON BLUE 2.5MM IPO2 PACK OF 100WREXHAM MINERAL CABLES WRSFL342/RD LSF COATED TWO WAY SADDLE 342 RED (NIGLON EPT EARTH PIT (L)249 MM X (W)219.5 MM X (D)171 MMMENNEKES 5603306G INTERLOCKED SOCKET IP44 32A 3P 230V 6HTAMLEX TGBN22 50MM X TURNBUCKLE 90 GUSSET BEND - (H)50 MM (W)50TAMLEX LFS LIGHT FITTING SUSPENSION (L)62 MM X (W)50 MM X (D)6 MMTAMLEX PMF225-UR 225X25MM DEEP UNIVERSAL RISER WITH COUPL (W)225 MM X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap