CABLOFIL STB50PG 50MM TRAY SUPPORT BRACKET (W)50 MM
Swifts Cable Tray Supports
See technical informationSee documentsReferences
Cablofil®:STB50PG
Rubix:234A6978

Documents
Product details : CABLOFIL STB50PG 50MM TRAY SUPPORT BRACKET (W)50 MM
50MM Tray Support Bracket (W)50 mm
Technical specifications
Attributes
| Type | cable tray support |
|---|---|
| Model | stb |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 4.97 excl. VAT
/ Each
£ 5.96 incl. VAT
- Delivery usually within ( 3 ) days
