• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. ZEROBURN FPS342W FIX SADDLE WHT 7.5-10MM PACK OF 50

ZEROBURN FPS342W FIX SADDLE WHT 7.5-10MM PACK OF 50

Double Cable Saddle

See technical information

References

Zeroburn:FPS342W
Rubix:234A5861
brand logo
brand logo

Technical specifications

Type7,5 - 10 mm

Product details : ZEROBURN FPS342W FIX SADDLE WHT 7.5-10MM PACK OF 50


Suitable for fire cable
Zero halogen
Low Smoke

Technical specifications


Attributes
Type7,5 - 10 mm
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

TAMLEX BTF300/60 300X60 FASTCONNECT BASKET TRAY (L)3 M X (W)300 MM X (REMORA ELECTRICAL NO.14 PVC/SWA CLEAT MAX CABLE SIZE 35.5MM (L)64 MM XBRITCLIP EP52021104 CR210 BAG 25 2-4MM SNAP CLIP PACK OF 25PARWELD 692050 HAMMER ON LUG 50/70MMTAMLEX PMF100-FEC 100X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)100 MM XLEGRAND 037172 VIKING 3 EARTH TERM 6MM MT (W)8 MMENGEX ACCESSORIES 630903 CT50M6 CRIMP-PAK COPPER TUBE TERMINAL (L)46 MMENNEKES 14629 POWERTOP XTRA CONNECTOR IP67 / IP69 32A 5P 400V 6HTAMLEX PMF300-FEC 300X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)300 MM XMARSHALL-TUFFLEX MT2/3630 SUSPENSION FRAME 100MMENGEX 630503 CT10M6 CRIMP-PAK COPPER TUBE TERMINAL (SOLD IN 1'S)ENGEX ACCESSORIES GX-EC58 5/8 EXTERNAL COUPLERTAMLEX PMF150-ADJ 150X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)150 MM XMENNEKES 5602304G DUO SOCKETCABLOFIL OH150PG 150MM WIDE OVERHEAD HANGER (H)201 MM X (W)150 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap