F4P F4PROD 10 X 1 MTR 4MM RODS & ACCESSORIES

Cable Rods and Accessories

See technical information

References

F4P:F4PROD
Rubix:229A9659
brand logo

Technical specifications

Typef4p f4prod 10 x 1 mtr 4mm rods & accessories
See all Specifications

Product details : F4P F4PROD 10 X 1 MTR 4MM RODS & ACCESSORIES


Push or pull cable into place through holes as small as 8mm with controlled flexibility
Improved tensile strength of 100kg
High abrasion resistance
Robust storage tube
Tested in accordance to ISO 9001

Technical specifications


Attributes
Typef4p f4prod 10 x 1 mtr 4mm rods & accessories
Modelf4prod
£ 61.00 excl. VAT
/ Each
£ 73.20 incl. VAT
  • Usually arrives within 14 working days