References
SMC:KFH10N-02
Rubix:2606669

Product details : SMC KFH10N-02 FITTING
KF insert fittings are suitable for use with nylon, soft nylon and polyurethane types of tubing. The insert mechanism provides reliable retaining force on both sides of the tube (inside and outside). The KF series can used for a wide range of pressures from vacuum up to a pressure of 1.0MPa.
•Suitablefor use with nylon, soft nylon and urethane tubing
•Large retaining force
•Low tightening torque
•Wide range of pressures from vacuum up to 1.0MPa
Model: KFH10N-02 (Tube O.D. ø10, Tube I.D. ø7.5, Thread 1/4)(Resin Sleeve)
Sealant: w/o Sealant
•Large retaining force
•Low tightening torque
•Wide range of pressures from vacuum up to 1.0MPa
Model: KFH10N-02 (Tube O.D. ø10, Tube I.D. ø7.5, Thread 1/4)(Resin Sleeve)
Sealant: w/o Sealant
Technical specifications
Attributes
| Material | resin sleeve |
|---|---|
| Connection 1 | r1/4 (rc1/4) |
| Profile | h (hex.) |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
| Type | h - male connector, straight union |
| Tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
- Delivery usually within ( 4 ) days