References
Aventics:1823380014
Rubix:273A0170
Manufacturer :1823380014


Technical specifications
| Material | brass (housing, release ring);acrylonitrile butadiene rubber (seal);stainless steel (material tooth lock washer) |
|---|
Documents
Product details : AVENTICS 1823380014
Elbow joint
Technical specifications
Attributes
| Material | brass (housing, release ring);acrylonitrile butadiene rubber (seal);stainless steel (material tooth lock washer) |
|---|---|
| Profile | qr2-s-rvk |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 4.98 excl. VAT
/ Each
£ 5.98 incl. VAT
- Usually arrives within 14 working days