FESTO 186241 MULTIPLE DISTRIBUTOR QSLV3-G3/8-12

Multiple Distributor

See technical informationSee documents

References

Festo:QSLV3-G3/8-12
Rubix:124A8187
Manufacturer :186241
EAN:4052568075989
QSLV3-G3/8-12 Multiple distributor

Technical specifications

Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 3/8
See all Specifications

Documents

Product details : FESTO 186241 MULTIPLE DISTRIBUTOR QSLV3-G3/8-12


Multiple Distributor QSLV3-G3/8-12 3-fold, 360° orientable. Size=Standard, Nominal size=6,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x50x50 mm
Logistic Weight169,8 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 3/8
Profilestandard
Connection 212
£ 23.81 excl. VAT
/ Each
£ 28.57 incl. VAT
  • Delivery usually within ( 2 ) days