SMC KQ2UD06-02AS BRASS FITTING 1/4 THREAD I 6 TUBE


Double Union Fitting

References
smc:KQ2UD06-02AS
rubix:123A9323
brand logo
brand logo
Technical specifications
MaterialA (Brass)
See all Specifications

Product details : SMC KQ2UD06-02AS BRASS FITTING 1/4 THREAD I 6 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Delta branch.
•Applicable Tubing O.D.: ø4, ø6.
•Applicable Port Size: 1/8, 1/4.

Applicable Tube O.D.: ø 6
Port Size: 1/4
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight31 g
MaterialA (Brass)
Connection 26
Show UNSPSC/ECL@SS
£ 9.62 excl. VAT
/ Each
£ 11.54 incl. VAT
  • Delivery usually within ( 4 ) days