• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. SCHNEIDER ZBP0A CLEAR BOOTZBP OA

SCHNEIDER ZBP0A CLEAR BOOTZBP OA

Bootzbp

See technical information

References

Schneider Electric:ZBP0A
Rubix:220A8845
EAN:3389110101973
brand logo
brand logo

Technical specifications

Typeschneider zbp0a clear bootzbp oa

Product details : SCHNEIDER ZBP0A CLEAR BOOTZBP OA


Technical specifications


Attributes
Typeschneider zbp0a clear bootzbp oa
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

PROTEUS CT404 40A 4 POLE 230V 3 MODULE CONTACTORCENTAUR PVC 20 CRB 13W 20MM LOOP-IN BOX WHITE (DIA)20 MMIFM ASI INPUT MODULE AC5215CENTAUR PVC CMA 25B 25MM MALE ADAPTOR C/W L/RING BLACK (DIA)25 MMCENTAUR PVC BROWN 3/4 3MM SLEEVING (L)100 M X (DIA)3 MM 100MMOELLER M22-L-W INDICATOR LIGHT FLUSH SINGLE UNIT WHITESMC IZS30-M2 IONIZERSCOLMORE INTERNATIONAL LIMITED CL022 20A DP SWITCH WITH OPTIONAL FLEXILME CNEF24T 25 WAY SOCKET H-BE24BS FEMALE INSERTSMC IZT42-16D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC CSPB 2W 2 GANG OUTLET BOX 32MM WHITE (D)32 MMSMC IZT41-190D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERWIELAND WKN35U STANDARD TERMINAL 35MM (L)70.6 MM X (H)67.6 MM X (W)16SMC IZT43-D36HL-JJ IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLERMCG CX323P240SIS CONNEXS 32A 2P+E 240V INTERLOCK SWITCH S (H)120 MM X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap