MCG CXN635P415P67 63A 3P+N+E 415V PLUG IP67

Connexs

See technical information

References

MCG Industrial:CXN635P415P67
Rubix:234A6100
brand logo

Technical specifications

Typemcg cxn635p415p67 63a 3p+n+e 415v plug ip67
See all Specifications

Product details : MCG CXN635P415P67 63A 3P+N+E 415V PLUG IP67


Connexs 63A 3P+N+E 415V Plug Ip67 (L)260 mm x (Dia)113.5 mm

Technical specifications


Attributes
Typemcg cxn635p415p67 63a 3p+n+e 415v plug ip67
Materialthermoplastic
£ 137.13 excl. VAT
/ Each
£ 164.56 incl. VAT
  • In stock: Next day delivery