WAGO 773-104 4 WAY PUSH WIRE CONNECTOR (BOX 100) (H)13.1 MM X (W)13 MM
Connector
See technical informationSee documentsReferences
Wago:773-104
Rubix:234A6674
EAN:4017332359436

Documents
Product details : WAGO 773-104 4 WAY PUSH WIRE CONNECTOR (BOX 100) (H)13.1 MM X (W)13 MM
4 Way Push Wire Connector (BOx 100) (H)13.1 mm x (W)13 mm x (D)19.5 mm
Technical specifications
Attributes
| Type | connector |
|---|---|
| Model | 773 |
| Material | copper (connectable conductor);aluminium (connectable conductor) |
Show UNSPSC/ECL@SS
£ 25.93 excl. VAT
/ Each
£ 31.12 incl. VAT
- Delivery usually within ( 3 ) days