MENNEKES 5603406G INTERLOCKED SOCKET IP44 32A 4P 400V 6H

Interlocked Socket

See technical information
References
Mennekes:5603406G
Rubix:267A2125
brand logo
Technical specifications
Typemennekes 5603406g interlocked socket ip44 32a 4p 400v 6h

Product details : MENNEKES 5603406G INTERLOCKED SOCKET IP44 32A 4P 400V 6H


• Screw terminals
• 3 pole switch
• Pre-wired for installation
• Mechanical duo interlock
• Sockets can be padlocked

Technical specifications


Attributes
Typemennekes 5603406g interlocked socket ip44 32a 4p 400v 6h
Show UNSPSC/ECL@SS
£ 150.40 excl. VAT
/ Each
£ 180.48 incl. VAT
  • Usually arrives within 14 working days