MARSHALL-TUFFLEX MT2/7249 FAST COUPLING BASKET TRAY 150X65MMEZ (L)3 M
Coupling Basket
See technical informationSee documentsReferences
Marshall-Tufflex:MT2/7249
Rubix:234A6952

Documents
Product details : MARSHALL-TUFFLEX MT2/7249 FAST COUPLING BASKET TRAY 150X65MMEZ (L)3 M
Fast Coupling Basket Tray 150X65Mmez (L)3 m x (H)65 mm x (W)150 mm
Technical specifications
Attributes
| Type | coupling basket |
|---|---|
| Model | mt2 |
| Material | galvanised steel |
Show UNSPSC/ECL@SS
£ 22.65 excl. VAT
/ Each
£ 27.18 incl. VAT
- Delivery usually within ( 3 ) days
