Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
ENGEX ACCESSORIES 641000 0.5MM CORD END TERMINAL WHITE 100PK (L)8 MM P
ENGEX ACCESSORIES 641000 0.5MM CORD END TERMINAL WHITE 100PK (L)8 MM P
Cord End Terminals
References
engex:
641000
rubix:
234A5421
Technical specifications
Type
Cord End Terminal
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES 641000 0.5MM CORD END TERMINAL WHITE 100PK (L)8 MM P
0.5mm² Cord End Terminal White 100Pk (L)8 mm
Technical specifications
Attributes
Type
Cord End Terminal
Material
Bright Tinned Copper;Polypropylene (Sleeves)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.55
excl. VAT
/
Each
£
4.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MARSHALL-TUFFLEX MT2/7232 FAST FIX WALL BRACKET 200MM
TAMLEX PMF225-FEC 225X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)225 MM X
NIGLON FB25 25MM FEMALE BUSH
ENGEX ACCESSORIES GX01007 FLAT CLIP TWIN & EARTH 16.0MM GREY PACK OF 1
EMITEX EM01.002 24 PORT 1U CAT5E PATCH PANEL
NIGLON SMH20G 20MM MALE HOOKS GALVANISED
ENGEX ACCESSORIES 613004 IR6M8 6X8MM INS. TERM RING YELLOW PACK OF 100
MENNEKES 9350UK WALL SOCKET IP67 32A 3P 110V 4H
TAMLITE XCFRTPC TILT GU10 FIRE RATED RING (POLISHED CHRO (DIA)87 MM X
ENGEX ACCESSORIES 612005 IR2.5M8 2.5X8MM INS. TERM RING BLUE PACK OF 1
MENNEKES 14502 POWER TOP IP54 16A 3P 230V
LEGRAND 730100 2G 4M EURO MODULE FRONT PLATE (H)86 MM X (W)146 MM PK10
ENGEX ACCESSORIES 613025 IS065 INS. TERM SOCKET YELLOW 6MM PACK OF 100
TAMLEX BT/HD BASKET TRAY HOLD DOWN CLIP (W)38 MM
ROBSON PRODUCTS SLBLU3R BLUE SLEEVING 3MM ON A REEL (L)100 M X (DIA)3