Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
LAWSON 20A FUSE LC20
LAWSON 20A FUSE LC20
Consumer Unit Fuse-Link
References
lawson fudes:
LC20
rubix:
153A6498
Technical specifications
Voltage
240
V
Amperage
20
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : LAWSON 20A FUSE LC20
20A HRC Fuse (L)26 mm x (Dia)10.32 mm
Technical specifications
Attributes
Voltage
240
V
Amperage
20
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.86
excl. VAT
/
Each
£
51.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BG ELECTRICAL CUMB40 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 M
SCHNEIDER BREAKER A9F55332
PROTEUS MCB 63A PROTEUS-31063/4
PROTEUS ENC654 IP65 INSULATED 4 MODULE ENCLOSURE (H)200 MM X (W)127 MM
SCHNEIDER EZ9D16810 1+N POLE TYPE AB RCBO, 10A EZ9, 6 KA
NIGLON S5003.15 3.15A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 1
PROTEUS XL10CR 10 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM X
BUSSMANN BS88 32A FUSE TIA32A
LAWSON FUSES MD32 32A HRC FUSE (L)29 MM X (DIA)12.7 MM
PROTEUS EF32TN EURO RANGE 32A TP&N FUSED SWITCH DISCONN (H)283 MM X (W
SCOLMORE INTERNATIONAL LIMITED CL051 13A DP SWITCHED FUSED CON M/CLAD
PROTEUS XL20CRK 20A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)
PROTEUS 1006/4 6 AMP SINGLE POLE MCB D CURVE 10KA (H)84 MM X (W)17.5 M
PROTEUS AYXLM6U 6 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H)2
PROTEUS 640B 40A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D