Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
PROTEUS AYXLM6U 6 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H)2
PROTEUS AYXLM6U 6 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H)2
YXL Metalclad
References
proteus switchgear:
AYXLM6U
rubix:
234A8348
Technical specifications
Voltage
230/400
V
Amperage
100
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : PROTEUS AYXLM6U 6 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H)2
6 Way Isolator Controlled Metalclad Cons (H)256 mm x (W)273 mm x (D)110 mm
Technical specifications
Attributes
Voltage
230/400
V
Amperage
100
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER A9F53116 16A MINIATURE CIRCUIT BREAKER TYPE B SINGLE POLE
PROTEUS EMIS ELECTRICITY METER ISOLATOR SWITCH 100 AM (H)145 MM X (W)5
NIGLON S5002 2A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
SCHNEIDER A9F53110 10A ACTI9 CIRCUIT BREAKER
PROTEUS RCBO XL45CR
PROTEUS 31016/2 16 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
MCG DL25-30-10 240V 11KW 3 POLE CONTACTOR WITH 1 NO AUX CONT (H)80 MM
SCHNEIDER A9F53106 6A ACTI9 CIRCUIT BREAKER
LAWSON FUSES NS6 6A HRC FUSE (L)62 MM X (DIA)14.3 MM
PROTEUS 1040/4 40 AMP SINGLE POLE MCB D CURVE 10KA (H)84 MM X (W)17.5
PROTEUS 31040/4 40 AMP TRIPLE POLE MCB D CURVE 10KA (H)84 MM X (W)52.5
LAWSON FUSES LFN10G6 500V 6A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)10
SIEMENS 5SL6102-7 MINIATURE CIRCUIT BREAKER CB 6KA 1P 2A C
PROTEUS AKBXM4UA METALCLAD 80A 30MA TYPE A RCD & 4 WAYS (H)256 MM X (W
LAWSON FUSES TIA6 6A HRC FUSE (L)86 MM X (DIA)22 MM