PROTEUS EF32TN EURO RANGE 32A TP&N FUSED SWITCH DISCONN (H)283 MM X (W
Euro Switchgear Range
See technical informationSee documentsReferences
Proteus Switchgear:EF32TN
Rubix:234A8468
Documents
Product details : PROTEUS EF32TN EURO RANGE 32A TP&N FUSED SWITCH DISCONN (H)283 MM X (W
Euro Range 32A Tp&N Fused Switch Disconn (H)283 mm x (W)235 mm x (D)125 mm
Technical specifications
Attributes
| Voltage | 230/400 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 209.81 excl. VAT
/ Each
£ 251.77 incl. VAT
- Delivery usually within ( 3 ) days

