Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
NIGLON S5003.15 3.15A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 1
NIGLON S5003.15 3.15A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 1
Quick Acting Fuse
References
niglon:
S5003.15
rubix:
234A5708
Technical specifications
Amperage
3.15
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON S5003.15 3.15A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 1
3.15A Quick Acting Fuse (L)20 mm x (Dia)5 mm
Technical specifications
Attributes
Amperage
3.15
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.38
excl. VAT
/
Each
£
7.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LAWSON FUSE LINK TB63M80
NIGLON S5001.6 1.6A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
BG ELECTRICAL CUMB6 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 MM
BUSSMANN HRC FUSE 80A GG T SIZE A4CERAMIC BDIED BOLTED TAG TCP80
MCG 20A1PB6 20A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM
MOELLER PKZM0-1 CIRCUIT BREAKER
PROTEUS 1016/3 16 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5
LAWSON FUSE GEC TIA20 20A
LAWSON FUSES MD32 32A HRC FUSE (L)29 MM X (DIA)12.7 MM
LAWSON A3 HRC 100A FUSE LAWSON-TIS100
LAWSON 50AMP FUSE TIS50
SCHNEIDER ELECTRIC A9D56840 IC60H PON RCBO 1PN 40A B 30MA 10000A A T (
SIEMENS 6KA TP MCB C TYP 5SY6304-7
NIGLON S500500 500MA QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
BG ELECTRICAL CUMB20 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 M