ROCOL 44080 CONTRACTOR FUSION WHITE 750ML


CONTRACTOR Fusion

References
rocol:44080
rubix:2012429
manufacturer :CONTRACTOR fusion White 750ml
ean:5024747440801
brand logo
brand logo
Technical specifications
Capacity750 ml
ColourWhite

Product details : ROCOL 44080 CONTRACTOR FUSION WHITE 750ML


Up to 90% more paint than similar spot markers
Patented clog-free spray through cap
Non-irritant formula under the CLP regulation
Not harmful to the environment
Not harmful to aquatic life
Effective on damp and 0°C surfaces
One pass system gives excellent, bright, durable markings that are required to last 3 – 6 months
Extra tough 18Bar rated aerosol cans minimises the risk of puncture or failure in high temperatures
Fast drying-touch dry in 5 minutes
Colour coded range for cable, water, gas and electric company use
Suitable for marking surfaces such as asphalt or tarmac, concrete, metals, timber, soil, grass, sand, gravel, artificial/natural stone, brickwork and composites
Evaluated under EC Directive 1272/2008.

Technical specifications


Attributes
Capacity750 ml
ColourWhite
Show UNSPSC/ECL@SS
£ 13.56 excl. VAT
/ Each
£ 16.27 incl. VAT
  • Sold out