FESTO 161209 ANGLED PLUG SOCKET PEV-1/4-A-WD
PEV Angle socket for pressure and vacuum sensors
See technical informationSee documentsReferences
Festo:PEV-1/4-A-WD
Rubix:130A0697
Manufacturer :161209
EAN:4052568036133

Documents
Product details : FESTO 161209 ANGLED PLUG SOCKET PEV-1/4-A-WD
Angled plug socket PEV-1/4-A-WD For pressure switches. Protection class=IP65, Ambient temperature=-40 - 90 °C, Electrical Connection=(* Plug socket angled, * 4-pin), Mounting type=with through hole, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x80x40 mm |
|---|---|
| Logistic Weight | 37,7 g |
| Type | angle connection box pev |
Show UNSPSC/ECL@SS
£ 20.24 excl. VAT
/ Each
£ 24.29 incl. VAT
- Delivery usually within ( 2 ) days