References
RHP:BT1.1/4
Rubix:157A9758
Manufacturer :BT1.1/4 R
EAN:00747023001071

Documents
Product details : RHP HOUSED BEARING UNIT BT1.1/4
Technical specifications
Attributes
| Logistic Weight | 2300 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 36.13 mm |
| Material | cast iron |
| Type | belt tensioner unit |
| Total bearing width | 36.13 mm |
| Length | 274 mm |
| Series | bt |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Weight | 2.3 kg |
Show UNSPSC/ECL@SS
£ 90.20 excl. VAT
/ Each
£ 108.24 incl. VAT
- Usually arrives within 14 working days
