Take-up housing unit
Inner diameter | 40 mm |
---|---|
Length | 135 mm |
Width | 40 mm |
Inner diameter | 40 mm |
---|---|
Length | 135 mm |
Width | 40 mm |
Total bearing width | 100 mm |
Series | phe..-xl |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 34500 N |
Usually arrives within 14 working days