Housings
Inner diameter | 120 mm |
---|---|
Length | 345 mm |
Width | 70 mm |
Inner diameter | 120 mm |
---|---|
Length | 345 mm |
Width | 70 mm |
Series | rtue |
Basic static load, radial - C0r | 131000 N |
Basic dynamic load, radial - Cr | 165000 N |
Outer diameter | 152 mm |
Usually arrives within 14 working days