References
SKF:TUJ 45 TF
Rubix:229A3813
Manufacturer :89638
EAN:7316570913132

Product details : SKF TUJ 45 TF HOUSED BEARING UNIT
Take-up ball bearing units, consisting of an insert bearing based on a sealed deep groove ball bearing mounted in a grey cast iron housing. Typically mounted in take-up frames, the unit has an inner ring extended on both sides and is locked by tightening a (set) screw on the inner ring, which makes it easy to mount.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,7x144x45 mm |
|---|---|
| Logistic Weight | 2428 g |
| Inner diameter | 45 mm |
| Width | 49 mm |
| Material | cast iron |
| Type | insert ball bearing |
| Total bearing width | 49 mm |
| Length | 144 mm |
| Series | tuj |
| Inner width | 101 mm |
| Basic static load, radial - C0r | 21600 N |
| Basic dynamic load, radial - Cr | 33200 N |
Show UNSPSC/ECL@SS
£ 84.28 excl. VAT
/ Each
£ 101.14 incl. VAT
- Delivery usually within ( 3 ) days
