COOPER ATL120M TRIPLE LABYRINTH SEAL
Cooper Triple aluminum labyrinth seal ATL
See technical informationReferences
Cooper:ATL120MM
Rubix:184A2371

Product details : COOPER ATL120M TRIPLE LABYRINTH SEAL
Triple labyrinth seal with aluminum body for high speeds and general applications. Standard seal for USA and Canada.
Technical specifications
Attributes
| Type | labyrinth seal |
|---|---|
| Inner diameter | 120 mm |
| Min. temperature | -20 °C |
| Max. temperature | 100 °C |
| Series | atl |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 178.29 excl. VAT
/ Each
£ 213.95 incl. VAT
- In stock: Next day delivery
