Bearing Housing Accessory
Type | bearing seal |
---|
Logistics dimensions (L x W x H) | 19x79x79 mm |
---|---|
Logistic Weight | 180 g |
Type | bearing seal |
Inner diameter | 60 mm |
Outer diameter | 79 mm |
Width | 19 mm |
Series | TSN |
Material | aluminium |
Usually arrives within 14 working days