References
Rocol:CHAINGUARD 230 20L
Rubix:132A0603
Manufacturer :22265
EAN:5024747222650

Documents
Product details : ROCOL 22265 CHAINGUARD 230 20L
Multi-purpose chain lubricant which is suitable for automatic lubricators.
High performance, high temperature chain lubricant with outstanding load carrying and anti-wear performance.
Technical specifications
Attributes
| Volume | 20000 ml |
|---|---|
| Packaging | 20 l |
| Weight | 20420 g |
| Pack quantity | can |
| Min. temperature | -10 °C |
| Max. temperature | 230 °C |
| Viscosity | 352.8 mPa s |
| Flash Point | meer dan 250 °c |
Show UNSPSC/ECL@SS
£ 1,199.79 excl. VAT
/ Each
£ 1,439.75 incl. VAT
- Usually arrives within 14 working days