Copper paste
Filter Options
CATEGORIES
copper paste (8)
Brand
action can
(1)
ambersil
(1)
loctite
(3)
rocol
(1)
tygris
(2)
8 Product(s) with 8 variant(s):
LOCTITE 8150 ALUMINIUM ANTI-SEIZE 400G 2900107
- loctite:LB 8150 400G EGDF
- rubix:247A1936
- manufacturer :2900107
- In stock: Next day delivery
- Volume:400 g
- Min. temperature:-30 °C
- Max. temperature:900 °C
£ 32.60 excl. VAT
/ Each
ROCOL 14033 J166 ANTI-SEIZE COMPOUND 500G
- rocol:ANTI-SEIZE COMPOUND 500g
- rubix:162177
- manufacturer :14033
- ean:5024747140336
- In stock: Next day delivery
- Volume:500 g
- Min. temperature:-10 °C
- Max. temperature:1100 °C
£ 34.57 excl. VAT
/ Each
AMBERSIL COPPER ANTI-SEIZE PASTE 400 MLT 30303
- ambersil:30303
- rubix:2579796
- In stock: Next day delivery
- Volume:370 g
- Min. temperature:-30 °C
- Max. temperature:1100 °C
£ 15.14 excl. VAT
/ Each
TYGRIS TG8205 COPPER ANTI-SEIZE COMPOUND 500G
- tygris:TG8205
- rubix:2557253
- In stock: Next day delivery
- Volume:500 g
- Min. temperature:-40 °C
- Max. temperature:1100 °C
£ 20.51 excl. VAT
/ Each
TYGRIS COPPER ANTI-SIEZE 400ML R234
- tygris:R234
- rubix:80004202
- In stock: Next day delivery
- Max. temperature:1100 °C
£ 12.61 excl. VAT
/ Each
LOCTITE LB 8065 COPPER ANTISEIZE STICK 20G 525380
- loctite:8065
- rubix:190106
- manufacturer :525380
- ean:5010266377537
- In stock: Next day delivery
- Volume:20 g
£ 13.19 excl. VAT
/ Each
ACTIONCAN 1611 CS90 COPPER ANTI-SEIZE COMPOUND 500GRM
- action can:CS-90 500G
- rubix:45031995
- manufacturer :1611
- ean:5012117003770
- Usually arrives within 14 working days
- Volume:500 g
£ 11.79 excl. VAT
/ Each
LOCTITE LB 8013 HIGH PURITY ANTI SEIZE CAN METAL FREE 453G 504588
- loctite:8013
- rubix:80047131
- ean:0079340376212
- Usually arrives within 14 working days
- Volume:453 g
- Min. temperature:-30 °C
- Max. temperature:1315 °C
£ 106.93 excl. VAT
/ Each










