ROCOL 14033 J166 ANTI-SEIZE COMPOUND 500G

Anti-seize compound

See technical informationSee documents

References

Rocol:ANTI-SEIZE COMPOUND 500g
Rubix:162177
Manufacturer :14033
EAN:5024747140336
brand logo

Technical specifications

Volume500 g
Min. temperature-10 °C
Max. temperature1100 °C
See all Specifications

Documents

Product details : ROCOL 14033 J166 ANTI-SEIZE COMPOUND 500G


Multi-purpose copper based anti-seize compound with excellent corrosion protection.
ANTI-SEIZE Compound is a multi-purpose copper based anti-seize compound, reinforced with graphite and molybdenum disulphide to further enhance its performance. Ideal for use in high temperature environments such as furnaces and exhaust systems, as well as dockside and oil rig applications.

Strengths

Prevents seizure, galling and corrosion.
Excellent resistance to water, even when submerged.
Highly resistant to salt water environments.
Lead-free formulation.
Temperature range -50ºC to +1100ºC.
Coefficient of friction 0.16

Applications

Ideal for use in high temperature environments such as furnaces and exhaust systems, as well as dockside and oil rig applications.

Technical specifications


Attributes
Volume500 g
Min. temperature-10 °C
Max. temperature1100 °C
Pack quantitycan
£ 34.57 excl. VAT
/ Each
£ 41.48 incl. VAT
  • In stock: Next day delivery