References
Loctite:LB 8150 400G EGDF
Rubix:247A1936
Manufacturer :2900107
Documents
Product details : LOCTITE 8150 ALUMINIUM ANTI-SEIZE 400G 2900107
LOCTITE LB 8150 is a silver, aluminium, petroleum-based anti-seize lubricant paste fortified with graphite and extreme pressure (EP) additives. LOCTITE® LB 8150 is anti-seize lubricant paste fortified with graphite and extreme pressure (EP) additives. LOCTITE LB 8150 is a silver, aluminium, petroleum-based lubricant and is inert and won't evaporate or harden in extreme heat or cold. It can tolerate high temperatures to +900°C(°1652°F) and is suitable for assemblies where such temperatures are possible.
Strengths
•Fortified with graphite and aluminum
Resistant to high temperatures up to 1600°F (870°C)
Protects metal parts from corrosion, seizing, and jamming in joints
Aluminum, petroleum-based lubricant paste
Inert and won't evaporate or harden in extreme heat or cold
Resistant to high temperatures up to 1600°F (870°C)
Protects metal parts from corrosion, seizing, and jamming in joints
Aluminum, petroleum-based lubricant paste
Inert and won't evaporate or harden in extreme heat or cold
Technical specifications
Attributes
| Volume | 400 g |
|---|---|
| Min. temperature | -30 °C |
| Max. temperature | 900 °C |
Show UNSPSC/ECL@SS
£ 32.60 excl. VAT
/ Each
£ 39.12 incl. VAT
- In stock: Next day delivery

