References
Tygris:R234
Rubix:80004202
Documents
Product details : TYGRIS COPPER ANTI-SIEZE 400ML R234
High temperature anti-seize protection up to 1100°C
TYGRIS Copper Anti-Seize Compound is a high temperature lubricant providing outstanding metal protection against heat, rust, seizure and corrosion. For use on threaded components, pins and valve stems, in a range of materials including austenitic stainless steel. Commonly used within light engineering and automotive maintenance
Technical specifications
Attributes
| Max. temperature | 1100 °C |
|---|
Show UNSPSC/ECL@SS
£ 12.61 excl. VAT
/ Each
£ 15.13 incl. VAT
- In stock: Next day delivery