TYGRIS TG8205 COPPER ANTI-SEIZE COMPOUND 500G
Copper Anti-Seize
See technical informationSee documentsReferences
Tygris:TG8205
Rubix:2557253
Documents
Product details : TYGRIS TG8205 COPPER ANTI-SEIZE COMPOUND 500G
High temperature anti-seize protection up to 1100°C
TYGRIS Copper Anti-Seize Compound is a high temperature lubricant providing outstanding metal protection against heat, rust, seizure and corrosion. For use on threaded components, pins and valve stems, in a range of materials including austenitic stainless steel. Commonly used within light engineering and automotive maintenance
Technical specifications
Attributes
| Volume | 500 g |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 1100 °C |
Show UNSPSC/ECL@SS
£ 20.51 excl. VAT
/ Each
£ 24.61 incl. VAT
- In stock: Next day delivery

