AMBERSIL COPPER ANTI-SEIZE PASTE 400 MLT 30303
Ambersil High-Temperature Copper Anti-Seize Paste
See technical informationSee documentsReferences
Ambersil:30303
Rubix:2579796


Technical specifications
| Volume | 370 g |
|---|---|
| Min. temperature | -30 °C |
| Max. temperature | 1100 °C |
Documents
Product details : AMBERSIL COPPER ANTI-SEIZE PASTE 400 MLT 30303
Ambersil Copper Paste is a high-temperature anti-seize lubricant. A soft, copper-coloured paste, based on micronized copper powder and synergistic anti-oxidant, anti-corrosion and anti-wear additives suspended in a premium grade stable oil. It is an effective anti-seize formulation, preventing metal-to-metal contact, seizing, galling, and fretting corrosion
Strengths
Lead-free and nickel free
Ensures accurate assembly
Resistant to hot and cold water
High pressure and high-temperature resistance
Excellent sealing even in corrosive atmospheres
Threaded parts remain in good condition and can be re-used
Good corrosion protection even in highly corrosive environments
Does not migrate, even when heated to 370°C
Reduces friction and wear, even when the base oil has already evaporated
Separating film ensures favourable release behaviour of the threaded connections
True copper paste exhibits much higher copper content than equivalent copper greases
The aerosol formulation does not contain chlorinated solvents and uses hydrocarbon propellant
Ensures accurate assembly
Resistant to hot and cold water
High pressure and high-temperature resistance
Excellent sealing even in corrosive atmospheres
Threaded parts remain in good condition and can be re-used
Good corrosion protection even in highly corrosive environments
Does not migrate, even when heated to 370°C
Reduces friction and wear, even when the base oil has already evaporated
Separating film ensures favourable release behaviour of the threaded connections
True copper paste exhibits much higher copper content than equivalent copper greases
The aerosol formulation does not contain chlorinated solvents and uses hydrocarbon propellant
Applications
Wheel Bolts
Guides for brakes
Bushings, fittings
Flanges, flange seal
Bolts, nuts and pins
Splines
Spark plugs
Sliding sleeves/shafts
Press fits
Brake adjusters
Exhaust screw connections
Linkages
Pipeline connections
To absorb disk brake noise
Screw connections on hydraulic equipment
Guides for brakes
Bushings, fittings
Flanges, flange seal
Bolts, nuts and pins
Splines
Spark plugs
Sliding sleeves/shafts
Press fits
Brake adjusters
Exhaust screw connections
Linkages
Pipeline connections
To absorb disk brake noise
Screw connections on hydraulic equipment
Technical specifications
Attributes
| Volume | 370 g |
|---|---|
| Min. temperature | -30 °C |
| Max. temperature | 1100 °C |
| Pack quantity | aerosol |
Show UNSPSC/ECL@SS
£ 15.14 excl. VAT
/ Each
£ 18.17 incl. VAT
- In stock: Next day delivery