LOCTITE LB 8065 COPPER ANTISEIZE STICK 20G 525380
Loctite LB Anti-Sieze Lubricant
See technical informationSee documentsReferences
Loctite:8065
Rubix:190106
Manufacturer :525380
EAN:5010266377537

Documents
Product details : LOCTITE LB 8065 COPPER ANTISEIZE STICK 20G 525380
Copper coloured, naphthenic oil, anti-seize in the form of a lubricant stick. LOCTITE LB 8065 is a copper coloured, naphthenic oil, anti-seize in the form of a lubricant stick. All mated parts, studs, bolts, flanges and gaskets, remove more easily and in cleaner and better condition. This product can be used on copper, brass, cast iron, steel, all alloys including stainless steel, all plastics and all non-metallic gasketing materials
Strengths
Provides a shield against high temperature seizing and galling
Typically used in applications up to 982°C
Typically used in applications up to 982°C
Applications
Typical applications include
Original equipment and maintenance
Equipment associated with petroleum chemicals, steel mills, power plants, marine motoring and foundries
Original equipment and maintenance
Equipment associated with petroleum chemicals, steel mills, power plants, marine motoring and foundries
Technical specifications
Attributes
| Volume | 20 g |
|---|---|
| Pack quantity | aerosol |
Show UNSPSC/ECL@SS
£ 13.85 excl. VAT
/ Each
£ 16.62 incl. VAT
- In stock: Next day delivery