SANDVIK 930-C5-S-20-085 COROMANT TO 930 6255463
Coromant Capto® to CoroChuck™ 930
See technical informationReferences
Sandvik Coromant:930-C5-S-20-085
Rubix:80986749
Manufacturer :6255463




Technical specifications
| Type of attachment | coromant capto® to corochuck™ 930 |
|---|---|
| Length without attachment | 85 mm |
| Clamping diameter | 20 mm |
Product details : SANDVIK 930-C5-S-20-085 COROMANT TO 930 6255463
Coromant Capto® to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | coromant capto® to corochuck™ 930 |
|---|---|
| Length without attachment | 85 mm |
| Clamping diameter | 20 mm |
| Body material | steel |
| Type | corochuck™ 930 (slender design) hydraulic tool chuck |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 574.75 excl. VAT
/ Each
£ 689.70 incl. VAT
- Usually arrives within 14 working days