References
Pramet:63A06R-S90AD11E-C
Rubix:2533772
EAN:3603602955487

Technical specifications
| Diameter | 63 mm |
|---|---|
| Internal cooling | yes |
| Type of tool tip attachment | insert |
Documents
Product details : PRAMET 63A06R-S90AD11E-C Milling Cutter
Shoulder mill with positve/negative geometry which utilises 6 off ADMX 11T3.. or ADEX 11T3.. single-sided inserts, cutting diameter 63mm with 90° approach angle and 22mm connection bore according to DIN 8030-A, 40mm protrusion length, through coolant and differential pitch for copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 9.0mm
Technical specifications
Attributes
| Diameter | 63 mm |
|---|---|
| Internal cooling | yes |
| Type of tool tip attachment | insert |
| Total length | 40 mm |
Show UNSPSC/ECL@SS
£ 541.67 excl. VAT
/ Each
£ 650.00 incl. VAT
- Usually arrives within 14 working days